Beli Timbangan Perfect Health di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Comark Thermocouple Digital Thermometer (Pendeteksi Suhu)
    Mulai

    Rp5.399.900

    Comark Thermocouple Digital Thermometer (Pendeteksi Suhu)
    Deskripsi:
    Thermometer with a choice of Type T or Type K thermocouple probes for added flexibility is a great choice for rugged applications. The countdown timer can be stopped during countdown and uses include monitoring how long probe is inserted to obtain accurate reading or monitoring heating and cooling times.
    atribut:
    • Thermometer Type: Thermocouple
  2. BANJO Manual Ball Valves (Stop Kran)
    Mulai

    Rp499.900

    BANJO Manual Ball Valves (Stop Kran)
    Deskripsi:
    PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.
    atribut:
    • Body Material: Polypropylene
  3. REDHAT Air, Oil and Water Solenoid Valves
    Mulai

    Rp2.799.900

    REDHAT Air, Oil and Water Solenoid Valves
    Deskripsi:
    These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
  4. MENUMASTER Oven Microwave Commercial
    Mulai

    Rp18.999.900

    MENUMASTER Oven Microwave Commercial
    Deskripsi:
    Commercial microwave 10 touch pad control panel shall be programmable with the ability to program up to 100 menu items and shall have automatic cooking capability for up to two portions. Maximum cooking time shall be 60 minutes, countdown style with a time entry option and an adjustable end of cycle audible signal. LED display shall be a backlit and include a temperature reading. There shall be 11 power levels, 4 cooking stages and defrost mode at 20% power or power level 2. Microwave output shall be 1800 watts distributed by two magnetrons each with a rotating antenna to provide superior even heating throughout the cavity. Heavy duty door shall have a tempered glass outer window and a grab and pull handle with a 90o + opening for easy access. An LED interior light shall facilitate monitoring without openingthe door. The large 17 liter (.6 cubic ft.) cavity shall accommodate a standard 152 mm (6”) deep half-sized pan. Gasket sealed ceramic tray to reduce plate-to-shelf edge impact. Oven shall have a stainless steel interior and exterior and be stackable without a kit to save counter and shelf space. Oven shall have a removable, cleanable splatter shield. Air filter shall be easily accessible and removable from the front of the oven and have a “clean filter” reminder feature. Microwave oven shall comply with standards set by the U.S Department of Health and Human Services, ETL for safety.
    atribut:
    • Programmable Control Pads: 10
    • Settings Programmable: 100
    • Stage Cooking: Yes, 4
  5. Schneider Electric Push Button AvatarOn for Doorbell (Saklar Tekan)
    Mulai

    Rp449.900

    Schneider Electric Push Button AvatarOn for Doorbell (Saklar Tekan)
    Deskripsi:
    Schneider Electric AvatarOn push-button E8331BPL1_DG_G3 is a complete product in color dark grey with 1 gang and with 1 rocker for doorbell. Its connection terminals are brass terminal. Besides, there is a bell symbol marking on the surface. Its matching mounting box can be recessed into the surface of the wall with flush type. The push-button is made of polycarbonate, polycarbonate + GF 20 %, making it as resistant as possible. It is 86 mm in width, 86 mm in height, 34.2 mm in depth. And its rated current is 10A. What's more, it well satisfied the standard of BS EN 60669-1, IEC 60669-1, MS IEC 60669-1, SS 227-1. Besides, the IP rating of this device is IP20. Also, being environment-friendly, this device reached UV resistant. This push-button is SVHC (substances of very high concern) free too. As a green premium product, this device is environmentally friendly as well. And it is mercury free and heavy metal free, which takes care of the environment and your health as always. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life.
    atribut:
    • Color: Dark Grey
    • Material: Polycarbonate, Polycarbonate + GF 20%
    • Product or Component Type: Push-Button
    • Height (mm): 86
    • Width (mm): 86
    • Depth (mm): 34.2
    • Clamping Connection Capacity (mm²): 3x2.5, 4x1.5 For Solid And Stranded Cable(s)
    • Colour Tint: Dark Grey
    • Connections - Terminals: Brass Terminal
    • Device Application: Doorbell
    • Device Mounting: Surface, Flush
    • Device Presentation: Complete Product
    • Environmental Characteristic: UV Resistant
    • IP Degree of Protection: IP20
    • Maximum Ambient Air Temperature for Operation (°C): 45
    • Number of Gangs: 1 Gang
    • Number of Rocker: 1
    • Rated Current (A): 10 (At 250V AC 50/60Hz)
    • Relative Humidity (%): 0 to 95
    • Standards: IEC 60669-1, MS IEC 60669-1, BS EN 60669-1, SS 227-1
  6. METABO Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

  7. Qnap Rackmount NAS Server
    Mulai

    Rp67.999.900

    Qnap Rackmount NAS Server
    atribut:
    • CPU Architecture: 64-bit x86
    • Flash Memory (GB): 5 (Dual boot OS protection)
    • Relative Humidity: 5-95% RH non-condensing, wet bulb: 27˚C (80.6˚F)
    • Storage Temperature (°C): -20 - 70
    • Storage Temperature (°F): -4-158
  8. TESTO Infrared Thermometer
    Mulai

    Rp33.999.900

    TESTO Infrared Thermometer
    Deskripsi:
    The testo thermal imager is ideally suited for professional industrial and building thermography - at the same time it ensures your work is both quick and easy. It is versatile to use, for example in industrial and mechanical maintenance or for detecting structural defects. You can generate error-free and objectively comparable infrared images using its handy functions. The IFOV warner, testo ɛ-Assist and testo ScaleAssist mean you can avoid measurement errors and not only effortlessly achieve optimum setting of emissivity (ɛ) and reflected temperature (RTC) for building thermography, but also of thermal image scale.The testo thermal imager– smart and networked.The testo thermal imager guarantees wireless communication with mobile terminal devices via WLAN. The testo Thermography App for iOS and Android offers you the possibility of writing and sending reports on site, as well as saving them online, and of using your smartphone or tablet as a second display or for remote control.The thermal imager wirelessly integrates the measurement results of these measuring instruments via Bluetooth. The additional output, current and voltage values of the testo clamp meter enable better interpretation of measured temperatures. Measure the air temperature and humidity with the testo humidity measuring instrument and easily detect locations at risk of developing mould using the special humidity palette in the thermal imager via the traffic light principle.Areas of application of the testo thermal imagerDetect locations at risk of developing mould, pinpoint thermal bridges, discover structural defects or identify overheated connections. The testo thermal imager is ideal for applications in daily maintenance and installation work in trade and industry. Quick, simple and reliable for maintenance and detection of defects.Overview of applicationsPreventive maintenanceDetecting structural defects and ensuring construction qualityProfessional energy consultationPreventing mould formationEasy checking of heating systems and installationsLocalize pipe rupturesLocating leaks in flat roofsMore reliability in quality assurance and production monitoringSafe high-temperature measurement Preventive maintenance Ideal for the early identification of imminent malfunctions or defects on plants and machines: Reliably record temperature increases with a thermal imager.Fast detection of critical thermal status (so-called HotSpots) during continuing operationAvoid expensive damage, downtimes and fire risks on plants and machinesElectrical maintenanceTest switching cabinets, electrical conditions, photovoltaic plantsEvaluate heat status in low, medium and high voltage plantsMechanical maintenanceIdentify wear on machines Test motors, bearings, shaftsDetecting structural defects and ensuring construction qualityDetect potential building defects, prove quality and the implementation of construction measures without contact – with the help of thermal imagesTest air-tightness of windows and doorsLocate insulation errors and cold bridges in a building shellDetect and visualize mould-risk areasProfessional energy consultationAnalyze building shells, evaluate energy efficiency, identify energy-saving potential with a thermal imager from TestoEasy recording and documentation of energy loss from buildingsProve faulty insulation and cold bridges without contact, and visualize them in an infrared imageLocalize untight spots in new buildings quickly and easily in combination with Blower Door Preventing mould formation Localize mould-risk areas quickly and easily:These areas are presented in red in the imager display when the imager is in humidity modeEasy checking of heating systems and installations test heating and air conditioning/ventilation systems:Use a thermal imager to identify irregularities in the temperature distribution quickly and easilyLocalization of the course of heating loops in underfloor heating systemsTesto radiators for siltingMeasure flow and return temperaturesLocalize pipe rupturesReliably determine pipe ruptures with the help of a thermal imager – without unnecessarily opening walls and floorsPrecise localization of leakages in underfloor heating and other inaccessible pipe systemsLocating leaks in flat roofsDetection of damp in roofs: Based on temperature differences (such as occur mainly in flat roofs), thermal imagers show areas on the roof with sealed-in moisture or damaged insulationMore reliability in quality assurance and production monitoringA Testo thermal imager supports in process control and product quality asuranceIdentify foreign bodies in production processes and anomalies in the heat distribution of components quickly and without contactFast and easy monitoring of filling level in closed liquid tanksSafe high-temperature measurementMeasure high temperatures safely from a distance: Some of the thermal imager models from Testo even measure up to 1200 °C with the high-temperature optionIdeal for use in industrial maintenanceIdentify wear, insulation damage and coking in furnaces and smeltersThermography of large furnaces and machines on one thermal image – e.g. rotary kilns in cement production
Daftar Harga Timbangan Perfect Health Terbaru November 2026
Comark Thermocouple Digital Thermometer (Pendeteksi Suhu)Rp5.399.900
BANJO Manual Ball Valves (Stop Kran)Rp499.900
REDHAT Air, Oil and Water Solenoid ValvesRp2.799.900
MENUMASTER Oven Microwave CommercialRp18.999.900
Schneider Electric Push Button AvatarOn for Doorbell (Saklar Tekan)Rp449.900
METABO Angle Grinder (Mesin Gerinda Tangan)Rp1.899.900
Qnap Rackmount NAS ServerRp67.999.900
TESTO Infrared ThermometerRp33.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)